TESA TWIN-CAL digital caliper with rod type depth gauge, Measuring range: 150mm

Article no.: 412765 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 1,159.00 /pcs.
  • INR 2,081.00 /pcs.
on request
In stock Available in 11-14 working days
86 pieces in stock 86 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: ⌀ 1.6
  • Interface: USB interface; Digimatic interface; TESA Link Connector TLC
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ± 0.03 mm
Depth gauge available yes
Depth gauge ⌀ 1.6
Interface USB interface; Digimatic interface; TESA Link Connector TLC
Drive roller yes
Jaw length 40 mm
Digit height LCD display 11 mm
Measured value saving Once-off setting of the zero position
Automatic stand-by circuit. yes
Auto switch-off yes
Working time 12000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
Battery type Button cell
International size CR2032
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification & Classification

Article number 412765 150
EAN / GTIN 7630041106145
Manufacturer number 00530094

Description

Version:

Large high-contrast display with 11 mm character height. More than 12,000 operating hours, automatic standby after 10 min and automatic shutdown after 2 h. ABS measurement mode, integral TLC port for data transmission.
With thumb roller.

Application:

External, internal, step and depth measurements.

Supplied with:

1 battery No. 081560 CR2032.

Optional extras:

Data cable No. 498918, radio No. 498921 size BT.

Note:

Also available as a set with radio No. 498921 size BT on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart