Horizontal toggle clamp with horizontal base, Type: 0

Article no.: 376610 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
554 pieces in stock 554 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6830J
Hole spacing e 11.5-15.5 mm
Hole spacing f 16 mm
Bore ⌀ d 4.6 mm
Clamping height H 14.5 mm
Clamping force P1 250 N
Clamping force P2 400 N
overall height 23 mm
overall length 79 mm
Contact screw M4×25 mm
Type of product Horizontal toggle clamp

Identification & Classification

Article number 376610 0
EAN / GTIN 4020772008048
Manufacturer number 557331
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Captive contact screws.
Compact design due to new handle.
Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.
With horizontal base for fixing to base plates etc.

Application:

For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

Downloads & documents

Services & product advisors

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart