{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Support height (used in pairs) | 23 mm - 51 mm | |
| Height | 30 mm | |
| Length | 18 mm | |
| Width | 28 mm | |
| Type of product | Adjustable clamp |
| Article number | 372205 1 | |
| EAN / GTIN | 4069515013284 | |
| Manufacturer number | 372205 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |