Universal step block single, Type: 1

Article no.: 372205 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Support height (used in pairs) 23 mm - 51 mm
Height 30 mm
Length 18 mm
Width 28 mm
Type of product Adjustable clamp

Identification & Classification

Article number 372205 1
EAN / GTIN 4069515013284
Manufacturer number 372205 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Toothed stepwise. For use in pairs. Individual blocks can be used in conjunction with clamp No. 372000 or No. 372005.

Material:

Single, black

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart