• The item cannot be ordered due to missing prices.

Forked clamp with pin end 11X125 mm

Article no.: 370800 11X125

Product details

Technical Data

Type 6315C
Slot width 11 mm
overall length 125 mm
Width B 30 mm
Height H 20 mm
Shoulder ⌀ 16 mm
for clamping screws M10
Type of product Plain clamp

Identification numbers & Classifications

Article number 370800 11X125
EAN / GTIN 4020772070717
Manufacturer number 70714

Description

Standard:

DIN 6315 C

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart