Double wedge clamp, Thread M: M6

Article no.: 370010 M6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 4,460.50 / 1 Piece
  • from 6 pieces
    INR 3,716.90 / 1 Piece
on request
In stock Available in 11-14 working days
336 pieces in stock 336 pieces available in 11-14 working days

Select article variation and quantity

Thread M Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Doppelkeilspanner
Thread M M6
Tightening torque of screw max. 14.3 Nm
Width across flats SW 5 mm
Type of product wedge clamp
Length of base body L3 23.8 mm
Width of base body B3 18.6 mm
Height of base body H3 19 mm
Max. clamping range D3 max 20.3 mm
Max. clamping force F 6.7 kN
With screw / thread yes
Material aluminium; steel
Content single part

Identification & Classification

Article number 370010 M6
EAN / GTIN 4046368870752
Manufacturer number X87075
Manufacturer/responsible person IBT GmbH, Paul-Friedländer-Straße 8, 65203 Wiesbaden, Germany, www.ibt-gmbh.de

Description

Version:

  • Aluminium profile with steel wedge including screws.
  • Space-saving multiple clamping.

Application:

Particularly suitable for clamping round and flat parts.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart