High-pressure vice without swivel base, Jaw width: 100mm

Article no.: 362250 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

Jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 100 mm
Clamping range b I 0 mm - 82 mm
Clamping range b II 78 mm - 162 mm
Clamping force 30 kN
Weight 18 kg
Base body height c 87 mm
Jaw height C 32 mm
Support height G −0.05 53.5 mm
L4 419 mm - 581 mm
Colour code for suitable accessories HD-Allmatic
Type of product Machine vice

Identification & Classification

Article number 362250 100
EAN / GTIN 4250364400183
Manufacturer number 6921011000055
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Version:

  • Base body with longitudinal and transverse tenon slots enables fast and exact alignment of the vice in longitudinal and transverse directions.
  • High quality spheroidal cast iron, hardened, ground workpiece mounting face and ground guides.
  • Maintenance-free high pressure spindle with constant pressure level due to low-wear fully mechanical power intensifier.
  • Required clamping force pre-selectable: No high pressure at 0 setting. Continuous tests have shown that the power intensifier can withstand 1 million working strokes without harm.
  • No fall-off in clamping force. Fast alignment with 2 loose tenons in the precisely manufactured slot in the vice base.
  • Interchangeable jaws, hardened and ground(with serrated faces).
  • Height tolerance − 0.03 mm.

Application:

  • For vibration-free, absolutely reliable clamping at maximum cutting and feed rate forces.
  • Consistent support height allows efficient working with several vices alongside each other.
  • Clamping using crank. High clamping forces can be achieved with low physical effort due to maximum 2 spindle rotations.

Supplied with:

4 table clamps, 1 pair serrated jaws, crank handle.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart