{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Jaw width B | 126 mm | |
| Jaw height H | 58 mm | |
| Jaw length L | 80 mm | |
| For lathe chuck diameter | 125 mm | |
| Type of fastening | screwing | |
| incl. screws | yes | |
| Type of product | non-specific clamping jaws | |
| Material | steel |
| Article number | 361600 125 | |
| EAN / GTIN | 4250364400879 | |
| Manufacturer number | 6921284011231 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de |