Top jaw for parallels, for type: 100

Article no.: 361131 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
105 pieces in stock 105 pieces available in 11-14 working days

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 100 mm
Jaw height h 40 mm
Jaw length l 57.5 mm
Length l1 15 mm
suitable for colour code Xpent0
Type of product Vice jaws

Identification & Classification

Article number 361131 100
EAN / GTIN 4045197849137
Manufacturer number 361131 100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Jaw is set back by 2.5 mm. Ideal in combination with parallels No. 366740.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Supplied with:

Fastening screws.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart