Parallel clamping jaw, Jaw width: 48mm

Article no.: 360085 48
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
11 pieces in stock 11 pieces available in 11-14 working days

Select article variation and quantity

Jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 48 mm
Clamping force 5 kN; 10 kN; 15 kN; 20 kN
Torque 5 Nm; 10 Nm; 15 Nm; 20 Nm
max. stroke 3 mm
Clamping screw TX30
Shank screw AF1 4 mm
Type of product Vice jaws

Identification & Classification

Article number 360085 48
EAN / GTIN 4045197482419
Manufacturer number 360085 48
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Variable pitches can be achieved using crossed clamping rails.

Suitable for:

Clamping rail No. 360080.

Note:

For use with clamping rails from revision 3 onwards (see illustration). Attachment bar on multi-point clamping rails must not be wider than 5 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart