Articulated holder, Radius of action: 120mm

Article no.: 359680 120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
143 pieces in stock 143 pieces available in 11-14 working days

Select article variation and quantity

Radius of action (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius of action 120 mm
for dial indicators with shank ⌀ 8 mm
Mounting shank ⌀ 8 mm
Length of mounting shank 40 mm
Overall length 128.5 mm
Weight 0.35 kg
Colour black
Type of product measuring stand

Identification & Classification

Article number 359680 120
EAN / GTIN 7290003243136

Description

Version:

  • Steplessly adjustable mechanical central clamping of all joints.
  • Shank length = 40 mm for direct clamping.
  • Holder for dial indicators with shank ⌀ 8 mm or dovetail.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart