Fine zero setter, Type: 100

Article no.: 359093 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
11 pieces in stock 11 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 54 mm
Height 100 mm
Type of product Zeroing device

Identification & Classification

Article number 359093 100
EAN / GTIN 4062406573621
Manufacturer number 359093 100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Anodised aluminium.
  • Sturdy base plate of hardened steel (5 mm thick).

Application:

For setting micro drills and micro mills etc.

Supplied with:

Wooden case and measurement certificate.

Note:

For spare dial indicators No. 359094, see the spare parts list.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart