Length setting gauge, Type: 65

Article no.: 358989 65
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
91 pieces in stock 91 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 70 mm
Adjustment range 25 mm - 65 mm
Cross beam overhang 33 mm

Identification & Classification

Article number 358989 65
EAN / GTIN 4069515013758
Manufacturer number 358989 65
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For use on milling and drilling machines and lathes. On all magnetic surfaces such as toolholders, lathe chucks, vices and measurement jigs.

Advantage:

  • Quick, stepless adjustment (thanks to scaling and knurled screw)
  • Can be used without tools – for easy handling.
  • Magnetic base – for super-fast mounting and sturdiness
  • No unnecessary disassembly of things like toolholders in order to replace a tool.
  • Compact helper in inaccessible places.

Application:

For setting tool lengths or as an end stop for the workpiece length.

Material:

Anodised aluminium.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart