Disk, Type: SET

Article no.: 358982 SET
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
91 pieces in stock 91 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Insight KB
EX area no
Colour transparent
Type of product protective film
Film thickness 0.3
Characteristics water-resistant
Reusable no
With adhesive strip yes
Content 3 pcs.

Identification & Classification

Article number 358982 SET
EAN / GTIN 4170000215677
Manufacturer number CVD310/3
Manufacturer/responsible person INSIGHT KB GmbH, Im Gewerbepark 15, 79252 STEGEN, Germany, http://www.insight-kb.com

Description

Version:

With Insight KB, you can visually monitor the process in the machine room at all times. The machine becomes easier to operate and the entire work process becomes much more efficient and safer, and the scrap costs are reduced.
  • Beading effect due to a special coating.
  • Low installation height of 0.3 mm.
  • No screws required for installation, easy to apply thanks to a special adhesive layer.
  • Includes installation kit.

Advantage:

  • The position on the machine’s protective screen can be freely selected.
  • Minimal installation work required.
  • Can be used flexibly, also suitable for curved screens.
  • Easy to replace.
  • No screws required for installation, easy to apply thanks to a special adhesive layer.
  • Production can start immediately after it has been installed.
  • Beading effect due to a special coating.
  • Made in Germany.

Supplied with:

3 disks (No. 358932 310), 1 squeegee, 1 cloth.

Note:

The Clear View Disk is not intended for use in explosive atmospheres (ATEX). Dry machining and very sharp/hot chips, e.g. during high feed rate milling, can damage the surface and reduce its effectiveness.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart