MT reducing sleeve, MT external / internal: 1/0

Article no.: 343000 1/0
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
51 pieces in stock 51 pieces available in 11-14 working days

Select article variation and quantity

MT external / internal Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 80 mm
Type of product Reducing adapter

Identification & Classification

Article number 343000 1/0
Copy
EAN / GTIN 4045197294951
Copy
Manufacturer number 343000 1/0
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Through hardened, internal and external tapers ground.

Standard:

DIN 2185

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart