Tapping head MLA IC 50 bar, SK 40, Tapping range: M1-12

Article no.: 338100 M1-12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
48 pieces in stock 48 pieces available in 11-14 working days

Select article variation and quantity

Tapping range Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: DIN 69871; ISO 7388-1
  • Through-coolant: yes, with max. 50 bar
  • Shape: AD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M1 - M12
Adapter SK 40
Arbor standard DIN 69871; ISO 7388-1
Through-coolant yes, with max. 50 bar
Length compensation by compression 0.2 mm
Length compensation by tension 1 mm
External ⌀ D 43 mm
Internal ⌀ D1 20 mm
Overhang dimension A 53 mm
suitable for ER size 11 / 16
Shape AD
Type of product Tapping head

Identification & Classification

Article number 338100 M1-12
EAN / GTIN 4062406112059
Manufacturer number 338100 M1-12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • With minimum length adjustment (MLA), by means of a damping element.
  • Increases tool life of taps by up to 300 %.
  • Internal coolant supply up to 50 bar.
  • Secure clamping for ER collets in quick-change tapping collets.
  • Run-out of shank taper to the tapping collet taper < 3 µm.

Application:

On machining centres with synchronised spindles.
  • For compensating the difference in pitch between tap and synchronised spindle.
  • For compensating the pitch tolerances of taps.

Optional extras:

ER collets, see No. 308881-309240 (size ER11 / 16 / 25). ER tapping collets with square drive spigot, see No. 309399 - 309413 (Size ER 11 /16 / 25).
See No. 308600 - 308806 for pull studs.
See No. 309880 for coolant feed pipes for HSK.
See No. 309890 for plug-in sockets for HSK.
Quick-change tapping collets and extensions, see No. 338120338142.

Note:

Maximum speed 4000 rpm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart