Clamping head soft, SK 80, Initial bore ⌀: 8mm

Article no.: 329946 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Initial bore ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Holder type Plain shank
Holder shape plain shank
Holder version dimensionless nominal size without cooling
Holder size, no dimensions 0800
Type of mounting spigot
Shank diameter DS 80 mm
Shank length LS 53 mm
Clamping diameter D1 8 mm
Length of collet L 53 mm
Hardness according to Rockwell 40
Clamping profile round
Interface joint 1; joint 2
Type of product clamping head
Content single part

Identification & Classification

Article number 329946 8
EAN / GTIN 2050001924186
Manufacturer number SK80BZIHSWR8,0
Manufacturer/responsible person Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Germany, www.hainbuch.com

Description

Version:

Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.
Soft (reduced hardness of 40 HRC in the bore) for boring out.

Application:

Versatile application range: machining centres, measuring machines, and pallet clamping.

Note:

Clamping heads for special profiles to your individual requirements on request.
Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart