ER clamping nut CENTRO P HDC, Type HDC for ER: 32HDC

Article no.: 309657 32HDC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
11 pieces in stock 11 pieces available in 11-14 working days

Select article variation and quantity

Type HDC for ER Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 2 mm - 20 mm
Overall length L 27 mm
External ⌀ D 53 mm
maximum tightening torque 180 Nm
Thread Tr42×1
Type of product Clamping nut

Identification & Classification

Article number 309657 32HDC
EAN / GTIN 2050002068797
Manufacturer number 4790600
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Version:

With trapezoidal fine thread for high clamping forces. Extra long double guidance of the ER clamping nut. Ball-bearing clamping nut for higher tightening torques.
Mini = all sizes with “M”, extremely slim design.
MiniSlim = sizes with “MS”, extremely super slim design.
Taper = all sizes with “C”.
Standard
= all other sizes.

Suitable for:

FAHRION ER collet chuck CENTRO P and FAHRION ER collet chuck HDC.

Optional extras:

Precision ER collets No. 308981308986, HP No. 309376309378 and for
tapping collets No. 309414; 309418, roller bearing wrench HDC No. 309754; 309756.

Note:

FAHRION system ER clamping nuts type CP and sealing rings type HP do not fit on to other systems!
FAHRION ER clamping nut CENTRO P HDC not suitable for standard ER collet chucks CENTRO P.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart