• Last chance! Only a few items available and soon no longer in our assortment.

Clamping screw for extension 70 mm, for spigot ⌀ D1: 27mm

Article no.: 301108 27
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

for spigot ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for arbor ⌀ D1 27 mm
Thread size M12
Length 110 mm
Strength 12.9
Type of product Screw

Identification & Classification

Article number 301108 27
EAN / GTIN 4045197779397
Manufacturer number 301108 27
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

No. 301106 Measurement depth extension long.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart