ER collet chuck, ultra-short, SK 50, for ER collet size: 25

Article no.: 300446 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
15 pieces in stock 15 pieces available in 11-14 working days

Select article variation and quantity

for ER collet size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Entry of cooling lubricant with cooling lubricant entry, decentrally via collar and axially concentric
Escape of cooling lubricant with cooling lubricant exit, axially concentric
Cooling lubricant yes
Manufacturer’s designation ER-Spannzangenfutter ultrakurz
Interface position on the machine; on the workpiece
Holder type ISO taper; collet taper
Interface coding SKG05001115; SZD02500215
Holder shape with central and decentralised cooling lubricant transfer; collet taper adjustment angle 8°
Holder version dimensionless nominal size with cooling; dimensionless nominal size with cooling
Holder size, no dimensions 50; 25
Type of mounting spigot; hole (internal mounting)
Interface on machine side SK 50
Min. clamping diameter D1 1 mm
Max. clamping diameter D1 16 mm
For collet type ER collet
Collet size 25
Gauge length A 25 mm
External diameter, on the tool side D 32 mm
Concentricity 3 µm
Balance quality G at rotational speed g 2.5 at 25,000 rpm
Machining strategy HSC
Format ultra-short
Width across flats SW 24 mm
Thread G; M M32×1,5
Interface joint 1; joint 2
Type of product collet chucks
Overall length L 126.75 mm
Overall height H1 97.5 mm
Overall width B1 97.5 mm
Standard DIN 6499; ISO 7388-1
Shape AD
With width across flats yes
With thread yes
Through-coolant available yes
Surface treatment ground
Content 1 pcs.

Identification & Classification

Article number 300446 25
EAN / GTIN 4062406545369
Manufacturer number 300446 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Taper ground internally and externally. Ultra-short type with internal precision clamping nut. Best suited to working in restricted working areas, with higher stability.

Application:

For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

Supplied with:

ER clamping nut (internal).

Optional extras:

ER collets No. 308941309448, Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

Note:

Matching clamping nut No. 309621.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart