{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating technology | PVD | |
| Groove width w | 3 mm | |
| Main application | P | |
| Secondary application | M | |
| Cutting conditions | continuous | |
| Type | HBG25 | |
| Tool material | Carbide | |
| Feed f | 0.07 mm/rev. - 0.26 mm/rev. | |
| Cutting speed vc main application | 100 m/min - 150 m/min | |
| Cutting speed vc secondary application | 80 m/min - 100 m/min | |
| Tolerance groove width w | ±0.04 mm | |
| Number of changes/inserts | 1 | |
| Finishing/roughing assignment | Finishing; Skrubbearbejdning-sletbearbejdning | |
| Indexable insert profile | neutral | |
| Type of product | Indexable insert for grooving |
| Article number | 278036 3 | |
| EAN / GTIN | 4062406381813 | |
| Manufacturer number | 278036 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |