{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 4 mm | |
Cutting conditions | continuous | |
Corner radius | 0.2 mm | |
Grade | HB9035 | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.12 mm/rev. | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Finishing; Skrubbearbejdning-sletbearbejdning | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 275021 4 | |
EAN / GTIN | 4062406378332 |