Grooving insert Full radius, HB7310, Groove width w: 2mm

Article no.: 273739 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 3,203.00 / 1 Piece
  • from 10 Piece
    INR 2,670.00 / 1 Piece
on request
In stock Available in 11-14 working days
153 pieces in stock 153 pieces available in 11-14 working days

Select article variation and quantity

Groove width w (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2 mm
Main application N
Secondary application Ti
Cutting conditions continuous
Type HB7310
Tool material Carbide
Tolerance groove width w ±0.03 mm
Cutting depth ap 0.1 mm - 0.6 mm
Feed f 0.06 mm/rev. - 0.14 mm/rev.
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 273739 2
EAN / GTIN 4045197771384
Manufacturer number 273739 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
350
Aluminium (short chipping)
N
350
Alu > 10% Si
N
280
Ti > 850 N/mm²
S
50
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart