{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating technology | PVD | |
| Groove width w | 2 mm | |
| Main application | N | |
| Secondary application | Ti | |
| Cutting conditions | continuous | |
| Type | HB7310 | |
| Tool material | Carbide | |
| Tolerance groove width w | ±0.03 mm | |
| Cutting depth ap | 0.1 mm - 0.6 mm | |
| Feed f | 0.06 mm/rev. - 0.14 mm/rev. | |
| Number of changes/inserts | 2 | |
| Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
| Indexable insert profile | neutral | |
| Type of product | Indexable insert for grooving |
| Article number | 273739 2 | |
| EAN / GTIN | 4045197771384 | |
| Manufacturer number | 273739 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |