• Last chance! Only a few items available and soon no longer in our assortment.

Carbide quick-change boring bar E.. SVXCR 113°, for indexable inserts VC.., right-hand

Article no.: 268118 8/05
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Shank dia. DS / insert size (mm) Unit price incl. VAT

Availability

  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 5 mm
Application type right-hand
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E08X SVXCR/L05
Setting angle κ 113 degrees
suitable indexable insert VC.. 0501..
Minimum pre-drill ⌀ Dmin 9.2 mm
Centre offset L3 5 mm
Usable depth T 3 mm
Neck width L4 6 mm
Head length L1 26 mm
Overall length L 57 mm
Set of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 268118 8/05
Copy
EAN / GTIN 4062406584146
Copy
Manufacturer number 268118 8/05
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart