GARANT Master Mute boring bar shank HSK-T vibration damping, HSK-T 63, Shank ⌀ / usable length L1: 16/64mm

Article no.: 265060 16/64
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Shank ⌀ / usable length L1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Vibration: damped
  • Arbor standard: ISO 26623-1; ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 16 mm
Overhang dimension A 120 mm
Assembly bolt set 269026 1
Adapter HSK-T 63
Vibration damped
Number of coolant channels 3
Arbor standard ISO 26623-1; ISO 12164-3
Through-coolant yes
Series Master Mute
Type of product Boring bar shanks

Identification & Classification

Article number 265060 16/64
EAN / GTIN 4069515026284
Manufacturer number 265060 16/64
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With modular interface, suitable for systems from other manufacturers (e.g. Iscar).

Suitable for:

GARANT Master Mute exchangeable cutting heads No. 265100265377.

Note:

The usable length is extended by the length L of the respective exchangeable cutting head. Use only with internal cooling (temperature resistance of up to max. 100°C).

Downloads & documents

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart