GARANT Master Mute boring bar shank HSK-T vibration damping, HSK-T 63, Shank ⌀ / usable length L1: 25/230mm

Article no.: 265060 25/230
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
14 pieces in stock 14 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ / usable length L1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Vibration: damped
  • Arbor standard: ISO 26623-1; ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 25 mm
Overhang dimension A 286 mm
Assembly bolt set 269026 4
Adapter HSK-T 63
Vibration damped
Number of coolant channels 3
Arbor standard ISO 26623-1; ISO 12164-3
Through-coolant yes
Series Master Mute
Type of product Boring bar shanks

Identification & Classification

Article number 265060 25/230
EAN / GTIN 4069515026345
Manufacturer number 265060 25/230
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With modular interface, suitable for systems from other manufacturers (e.g. Iscar).

Suitable for:

GARANT Master Mute exchangeable cutting heads No. 265100265377.

Note:

The usable length is extended by the length L of the respective exchangeable cutting head. Use only with internal cooling (temperature resistance of up to max. 100°C).

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart