• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Boring bar base body vibration damped, 8×D, System / shank ⌀: DM/40

Article no.: 264920 DM/40
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Not available Available in 11-14 working days

Select article variation and quantity

System / shank ⌀ Unit price incl. VAT

Availability

  • Boring depth up to: 8×D
  • Vibration: damped
  • System: DM
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 40 mm
Boring depth up to 8×D
Vibration damped
System DM
Through-coolant yes
Overall length L 448 mm
non-clamping range S 182.9 mm
recommended clamping length 160 mm
Assembly bolt 269025 1
Type of product Cutting head

Identification & Classification

Article number 264920 DM/40
Copy
EAN / GTIN 4251414902114
Copy
Manufacturer number 090-40DMX54008
Copy
Manufacturer/responsible person SWT GmbH, Dillstraße 7, 35708 HAIGER-SECHSHELDEN, Germany

Description

Version:

With cooling water connection 1/8-27 NPT.

Supplied with:

Reducing adaptor from G1/4 inch to G1/8 inch.

Note:

Do not clamp on the area marked S!
Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart