Exchangeable cutting head, left-hand, System / insert size: ST/1

Article no.: 264827 ST/1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

System / insert size Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 12 mm
Application type left-hand
Through-coolant yes
Cutting point / joint 25 mm
ISO code cutting head PCLNL
suitable indexable insert CN.. 1204..
Approach angle 95 degrees
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 17 mm
Overall length L 35 mm
Shim 320610 P01
Lever 320612 P01
Lever screw 320611 P01
Pin 320618 P01
Insert assignment right-hand and neutral
Type of product Cutting head

Identification & Classification

Article number 264827 ST/1
EAN / GTIN 2050002059283
Manufacturer number 250033 25/12

Description

Suitable for:

Boring bar shanks No. 265060265065 and 265076 (GARANT). Boring bar shanks No. 320102, 320104, 320407, 320409 and 320410 (SwissTools).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart