Boring bar shank vibration-damped, HSK-T, Shank ⌀ / ⌀ D - A dimension: 63/25-161mm

Article no.: 320104 63/25-161
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Shank ⌀ / ⌀ D - A dimension (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Overhang dimension A 161 mm
⌀ D 25 mm
Adapter HSK-T
Arbor standard ISO 12164-3
Through-coolant yes
Type of product Boring bar base body

Identification & Classification

Article number 320104 63/25-161
EAN / GTIN 2050002062900
Manufacturer number HA6.WK3.WD2.161

Description

Version:

  • For efficient turning.
  • For left-hand and right-hand turning.

Advantage:

  • Productivity gain - thanks to suppression of vibration the cutting data can be significantly increased.
  • Improved surface quality.
  • Improved process reliability.
  • Improved chip clearance.

Application:

For mounting exchangeable cutting heads.

Note:

For suitable interchangeable heads see No. 264826264827.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart