Steel boring bar A.. SCLCR 95°, for indexable inserts CC.., right

Article no.: 260032 0608/06
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
114 pieces in stock 114 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 6 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A0608H SCLCR/L06
Setting angle κ 95 degrees
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 8 mm
Centre offset L3 4.2 mm
Clamping height L2 7 mm
Neck width L4 6 mm
Head length L1 21.5 mm
Overall length L 100 mm
Set of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 260032 0608/06
Copy
EAN / GTIN 4045197978790
Copy
Manufacturer number 260032 0608/06
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart