{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of fastening for insert | P (with cyl. hole clamped via hole) | |
| Number of teeth | 6 pcs. | |
| Insert designation | WNMG 080404 | |
| Grade | PR115S | |
| Tool material | Carbide | |
| Machining group | S (difficult-to-machine materials) | |
| Corner radius R | 0.4 mm | |
| Coating | PVD | |
| Tolerance Class | M | |
| Type of chip breaker | MQ | |
| Wet maximum | suitable | |
| Cooling lubricant | yes | |
| Base form | triangular, with enlarged corner angles | |
| Thickness of insert S | 4.76 mm | |
| Insert version | neutral | |
| Length of cutting edge l | 8.687 mm | |
| Height of cutting edge | 4.76 mm | |
| Diameter of insert d | 12.7 mm | |
| Corner angle | 80 degrees | |
| Normal clearance angle (main cutting edge) | 0 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 0 degrees | |
| Cutting conditions | interrupted | |
| ISO-Code | WNMG 080404 | |
| Attachment hole diameter | 5.16 mm | |
| Cutting depth, recommended working area, min. | 0.2 mm | |
| Cutting depth, recommended working area, max. ap max | 1 mm | |
| Cutting depth ap, min. | 0.25 mm | |
| Cutting depth ap, max. | 2.75 mm | |
| Cutting speed, main application, min. | 25 m/min | |
| Cutting speed, main application, max. | 70 m/min | |
| Vorschub pro Umdrehung min. f | 0.04 mm/rev. | |
| Vorschub pro Umdrehung max. f | 0.2 mm/rev. | |
| Machining group, manufacturer-specific | S10 | |
| Cutting media, manufacturer’s designation | PR115S | |
| Insert thickness T | 4.76 mm | |
| Interface coding for insert | WNMG 080404 | |
| Interface coding for insert according to ISO TS 13399-60 | WN0804042N | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Direction of action | neutral | |
| Suitable for material | Titan; heat-resistant super-alloys (S) | |
| Finishing / roughing assignment | finishing | |
| Type of fastening | hole | |
| Chip breaker | yes | |
| Cutting conditions | interrupted | |
| Number of potential uses | 6 pcs. | |
| Content | single part |
| Article number | 252012 PR115S | |
| EAN / GTIN | 4960664035953 | |
| Manufacturer number | TLV00100 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de |