• Dear Customers, on Saturday, 24 October 2026, from 09:00 to approximately 11:00, we will be performing maintenance work on the eShop. During this time, price display may be temporarily limited. Thank you for your understanding!
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

KOMET® UniTurn® copying boring bar, left-hand, L2 = 40 mm, ⌀ Dmin: 8mm

Article no.: 240135 8

Select article variation and quantity

⌀ Dmin (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 240135 8
Manufacturer number H51 81400.0282
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
180
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
55
Uni
 
wet maximum
 
dry
 

Description

Version:

Tool material = BK 82.
From size 5 with internal coolant supply; for smaller diameters, the coolant supply takes place through the toolholder.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability