{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Series | TopCut | |
| Manufacturer’s designation | Aufnahme 90°, zylindrisch mit IK kurz, Typ: 10 | |
| Holder type | Plain shank | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0160 mm | |
| Type of mounting | spigot | |
| Shank diameter | 16 mm | |
| Shank length | 50 mm | |
| Shank type | HA | |
| Interface on machine side | Plain shank | |
| Min. clamping diameter | 10 mm | |
| Max. clamping diameter | 16.2 mm | |
| Gauge length | 35 mm | |
| Tightening torque | 5 Nm | |
| With cooling channel bore | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | screw-in toolholder | |
| Overall length | 90 mm | |
| Through-coolant available | yes | |
| Weight | 0.1 kg | |
| Content | 1 pcs. |
| Article number | 239740 10 | |
| EAN / GTIN | 4045197596208 | |
| Manufacturer number | 239740 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |