Arbor, SK 40, Connection: HW20

Article no.: 237651 HW20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
10 pieces in stock 10 pieces available in 11-14 working days

Select article variation and quantity

Connection Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: DIN 69871
  • Shape: ADB
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HW20
External ⌀ 20 mm
Adapter SK 40
Arbor standard DIN 69871
Shape ADB
Through-coolant yes
Length L 27 mm
Overhang dimension A 46 mm
Type of product HW mounting

Identification & Classification

Article number 237651 HW20
EAN / GTIN 4045197676887
Manufacturer number 237651 HW20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart