Micro-adjustable head HW, Connection: HW20

Article no.: 237600 HW20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

Connection Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HW20
Through-coolant yes
suitable indexable insert CC..0602..
Boring range ⌀ 23.9 mm - 31.1 mm
Reach L1 45 mm
Insert screw 237606 size 1
Type of product Boring tool

Identification & Classification

Article number 237600 HW20
EAN / GTIN 4045197675934
Manufacturer number 237600 HW20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Adjustment accuracy 0.002 mm on the ⌀ via vernier.

Application:

Best with insert No. 237695237698.
With arbor No. 237651237656.

Note:

Insert toolholder 237604 3 for extending the ⌀ range from 29.9 to 37.1.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart