HiPer Drill base body, 3×D, ⌀ DC: 9mm

Article no.: 231605 9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Escape of cooling lubricant with cooling lubricant exit, axially concentric
Cooling lubricant yes
Series HiPer Drill
Manufacturer’s designation HiPer Drill Grundelement
Interface position on the machine
Holder type plain shank
Interface coding ZYL01201115
Holder shape smooth shank with driver
Holder version metric
Holder size, metric 0120 mm
Type of mounting spigot
Shank diameter 12 mm
Shank length 45 mm
Cutter diameter, min. 9 mm
Body diameter 12 mm
Flute length 29 mm
Distance from cutter corner to cutter tip 1.6 mm
Attachment length, holder 38.6 mm
Number of cutting edges, total 2
Guide elements without guide elements
Insert thickness 3.2 mm
Type of fastening for insert S (with counterbore screwed through hole)
Interface coding for insert HOG-2316xx090
Interface coding for insert according to ISO TS 13399-60 HOG-2316xx090
Insert designation 231640 9
Interface joint 1
Gauge length 47 mm
Usable length 29 mm
Overall length 92 mm
Weight 51 g
Cutting direction right-hand cutting
Machining method drilling into solid material (BVB)
Type of product indexable drill for cutter inserts
Content single part

Identification & Classification

Article number 231605 9
EAN / GTIN 4045197715388
Manufacturer number 231605 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Very high feed rates and maximum performance due to optimally matched geometries and materials.
  • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
  • High concentricity when assembled. (For holes up to IT9 accuracy)
  • Shank support for optimum stability in operation.
Created by an additive procedure.

Application:

For stationary and rotating use. For holes up to IT9 accuracy.

Note:

The insert screw must be replaced after every fifth change of cutter insert.
Further sizes up to ⌀ 50.99 mm available on request.
Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
For optimum stability, clamp the drill so the overhang is as short as possible.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart