Set of insert screws 10-piece

Article no.: 219814
Set price 10 Pieces (INR 604.78 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,370 pieces in stock 1,370 pieces available in 11-14 working days

Select article variation and quantity

Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 10 pcs.
Shape of screw head cylindrical head
With collar yes
Nominal length L 5.5 mm
Thread size d1 M2,5
Drive profile TORX® internal
Drive size 8IP
Arbor design Full thread
Content set
Type of product machine screw
Thread type M
Strength class 12.9
Max. recommended tightening torque 1.2 Nm

Identification & Classification

Article number 219814
EAN / GTIN 4045197300645
Manufacturer number 219814
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart