KOMET® indexable insert, BK8425, Designation: 14-6603

Article no.: 216770 14-6603
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 3,821.00 / 1 Piece
  • from 10 Piece
    INR 3,184.00 / 1 Piece
on request
In stock Available in 11-14 working days
663 pieces in stock 663 pieces available in 11-14 working days

Select article variation and quantity

Designation Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Corner radius 0.4 mm
Type BK8425
Tool material Carbide
ISO code indexable insert TOHX 090204 EN
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification & Classification

Article number 216770 14-6603
EAN / GTIN 4047109180086
Manufacturer number W30 14660.338425
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
250
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
100
GG(G)
K
150
wet maximum
 
dry
 

Description

Version:

With all-round chip breaker groove.
With additional rake for free cutting. Clearance angle 15°.

Suitable for:

Countersinking mill No. 216600 and 216620.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart