Forwards countersink with Weldon shank, for indexable inserts TO..

Article no.: 216600 M10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
54 pieces in stock 54 pieces available in 11-14 working days

Select article variation and quantity

for DIN countersunk screws Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no
  • Countersink angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Countersink ⌀ D 7 mm
for DIN countersunk screws M10
Shank type Weldon shank
Through-coolant no
Number of cutting edges Z 2
Number of indexable inserts 2
maximum chamfering ⌀ Dmax 19 mm
Overall length L 100 mm
Shank ⌀ Ds h6 16 mm
suitable indexable insert TO.. 0902
Indexable insert No. 216700; No. 216740; No. 216770 14-6603
Set of insert screws 239653 8IP7 (1.3 Nm)
Countersink angle 90 degrees
Type of product Counterbores, countersinks

Identification & Classification

Article number 216600 M10
EAN / GTIN 4047109003965
Manufacturer number F10 00051
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Application:

For deburring round and long holes and for milling trapezoidal slots. For countersinking to DIN fine for DIN screws M10 − M20.
Rigid mounting is required (not suitable for power drills).

Note:

For suitable triangular indexable inserts see No. 216700; 216740; 216770.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart