Indexable insert for milling RDHT 0702 MOFN, for copy and face milling cutters, HB7810, diamond-coated, positive

Article no.: 212202 ALU
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1 pieces in stock 1 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHT 0702 MOFN
Type ALU
Type HB7810
Tool material Carbide
Feed fz per tooth 0.18 mm
Number of changes/inserts 1
Coating diamond coated
Type of product Indexable insert for milling

Identification & Classification

Article number 212202 ALU
EAN / GTIN 4069515015158
Manufacturer number 212202 ALU
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
400
Alu > 10% Si
N
400
Graphite, GRP, CRP
N
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 1.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart