Toolholder with ratchet, All-steel, Overall length: 85mm

Article no.: 148701 85
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
7,651 pieces in stock 7,651 pieces available in 11-14 working days

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material All-steel
Capacity □ 2.5 mm - 5.5 mm
for hand taps DIN 352 M3 − M10
Spare jaws No. 148712 size 85
Overall length 85 mm
Type of product Pin vice

Identification & Classification

Article number 148701 85
EAN / GTIN 4062406754631
Manufacturer number 148701 85
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With two-jaw chuck for clamping square shanks. Moveable T-handle with a grooves centred and at each end for engaging the retaining ball. Holder with stainless steel sheath. Ratchet is reversible and can also be locked. All-steel construction for high torque applications. Clamping jaws milled and hardened for high toughness and optimum surface hardness.

Application:

Suitable for tapping holes where access is difficult.

Note:

The square sizes of other tap and reamer sizes can be found in the tables in the respective Product Groups.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart