{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Series | Master TM | |
| Wet maximum | suitable | |
| Manufacturer’s designation | GARANT Master TM Schaft-Gewindefräser | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL | |
| Interface coding, according to ISO TS 13399-60 | ZYL00600100 | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 0060 mm | |
| Dry machining | suitable only under restricted conditions | |
| Holder tolerance class | h6 | |
| Shank diameter | 6 mm | |
| Shank length | 36 mm | |
| Oil | suitable | |
| Shank type | HA | |
| Air | suitable only under restricted conditions | |
| Tool material | solid carbide | |
| Cutting media, manufacturer’s designation | VHM | |
| Coating | TiAlN | |
| Cutter diameter | 3.55 mm | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Upper dimension | 0 mm | |
| Lower dimension | -0.05 mm | |
| Cutting edge length | 10.02 mm | |
| Thread type | UNC | |
| Thread pitch | 1.058 mm | |
| Turns per inch | 24 | |
| Thread nominal diameter, inch | 0.19 in | |
| Thread nominal diameter, fraction | 10 | |
| Relief angle | 0 degrees | |
| Side rake angle | 4 degrees | |
| Number of effective cutters, peripheral side | 4 | |
| Twist direction | right-hand | |
| Twist angle | 15 degrees | |
| Spacing of the cutters | unequal spacing | |
| Application for type of drilling | up to 2×D for blind holes and through holes | |
| Flank angle | 60 degrees | |
| Number of clamping slots | 4 | |
| Helix angle characteristic | unequal spacing | |
| Internal/external application | internal | |
| Full profile | yes | |
| Interface | joint 1 | |
| Gauge length | 22 mm | |
| Overall length | 58 mm | |
| Functional length | 58 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN4000-82 | |
| Machining method | spiral milling (thread milling) | |
| Colour ring | green | |
| Machining strategy | HPC | |
| Type of product | thread mill | |
| Correction factor fz | 0.03 |
| Article number | 139722 10-24 | |
| EAN / GTIN | 4062406057923 | |
| Manufacturer number | 139722 10-24 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |