GARANT Master TM solid carbide three-profile thread mill 3×D, AlTiN, M: M3

Article no.: 139630 M3
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 1.00 /pcs.
  • INR 1.00 /pcs.
on request
In stock Available in 11-14 working days
121 pieces in stock 121 pieces available in 11-14 working days

Select article variation and quantity

M Price per 1 Piece (incl. VAT)

Availability

  • Thread type: M; M-LH; EG-M; EG-M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3
Coating AlTiN
Thread type M; M-LH; EG-M; EG-M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA to h6
Thread pitch 0.5 mm
Nominal ⌀ DC 2.33 mm
Flute length Lc 1.8 mm
Shank length Ls 42 mm
Overhang L1 9.2 mm
Overall length L 58 mm
Shank ⌀ Ds 6 mm
Through-coolant yes
No. of teeth Z 4
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Spacing of the cutters unequal spacing
Feed fz in steel < 1400 N/mm2 0.01 mm
Feed fz in CRP 0.02 mm
Thread profile Full profile
Shank tolerance h6
Number of clamping slots 4
Colour ring green
Internal/external application Internal
Thread depth 9 mm
Series Master TM
Type of product thread milling cutter

Identification & Classification

Article number 139630 M3
EAN / GTIN 4067263140030
Manufacturer number 139630 M3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
190
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
125
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
45
Steel < 60 HRC
H
35
INOX < 900 N/mm²
M
75
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
45
CuZn
N
175
GRP
N
100
CRP
N
100
Graphite
N
150
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth cutting action and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
  • Significantly reduced vibration due to irregular cutting edge spacing.
  • Increased number of cutting edges.
  • Latest-generation AlTiN-based HIPIMS coating.
  • Corrected thread profile for avoidance of profile distortions.
Parallel coolant channels.

Advantage:

Significantly less radial pressure than with multi-tooth thread mills.

Note:

HB and HE shanks are available at the same price as HA.
HB shank: order with No. 139630 + 129100 HB.
HE shank: order with No. 139630 + 129100 HE.

Downloads & documents

From the same series "Master TM" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart