• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Tap bit, vaporised, M: M4

Article no.: 130990 M4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

M Price per 1 Piece (incl. VAT)

Availability

  • Thread type: M
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13
  • Tolerance class: ISO 2 6H

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating vaporised
for threads M4
Thread type M
Tool material HSS
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2 6H
Flank angle 60 degrees
Taper lead form B
Application for type of drilling up to 1.5×D for through holes
Cutting direction right-hand
Type of threading tool Hand tap
Thread pitch 0.7 mm
Overall length L 34 mm
Tapping hole ⌀ 3.3 mm
Type of product Tap bit

Identification & Classification

Article number 130990 M4
EAN / GTIN 4062406281236
Manufacturer number 130990 M4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
Oil
 

Description

Version:

With 1/4 inch hexagon shank to DIN 3126 C 6.3.

Application:

Ideal for repair and assembly work in mobile situations.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart