Flat magnet with internal thread, Ferrite, ⌀: 10mm

Article no.: 085915 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
1,836 pieces in stock 1,836 pieces available in 11-14 working days

Select article variation and quantity

⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 4 N
10 mm
Height 4.5 mm
Height with thread 11.5 mm
Material of the magnet core Ferrite
Material of the surface galvanised
Thread M3
Threaded socket yes
maximum temperature resistance 120 °C
Weight 3 g
Type of product Flat gripper magnet

Identification & Classification

Article number 085915 10
EAN / GTIN 2050000964985
Manufacturer number E860

Description

Version:

  • Shielded flat magnet made of hard ferrite with insert nut.
  • Galvanised surface.
  • Temperature-resistant up to maximum 120 °C.

Application:

For clamping, assembling, incorporation by screw fastening.

Note:

Screw-in hooks with external thread under No. 085921.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart