{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Schlagbuchstaben-Satz, 27-teilig Normalschrift A − Z, & | |
| Number of punches | 27 pcs. | |
| Type of product | punch | |
| Character | A − Z; AND symbol | |
| Height of font | 2 mm | |
| Depth limiter for driving in | yes | |
| Length of punch type | 75 mm | |
| Width of punch type | 7 mm | |
| Height of punch type | 7 mm | |
| Max. material strength of the surface to be punched | 1,200 N/mm2 |
| Article number | 085402 2 | |
| EAN / GTIN | 5022044161467 | |
| Manufacturer number | PP27010 |