Number punch set, 9 pieces Normal script 0 − 9, Character height: 1mm

Article no.: 085401 1
New product
Set price 10 pieces (INR 469.81 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
29 pieces in stock 29 pieces available in 11-14 working days

Select article variation and quantity

Character height (mm) Set price 10 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of punches 9 pcs.
External diameter 6.35 mm
Type of product punch
Character 0 – 9
Height of font 1 mm
Depth limiter for driving in yes
Length of punch type 63.5 mm
Max. material strength of the surface to be punched 1,200 N/mm2

Identification & Classification

Article number 085401 1
EAN / GTIN 5022044161351
Manufacturer number PP10010

Description

Version:

The parts are made of hard toughened steel and feature particularly precise machine engraving with depth limitation. They are manufactured to be precisely centred and have a calibrated, through-hardened shank. The annealed head ensures very safe working.
High-performance precision punch, made of steel for maximum precision and very long tool life.
Normal script, i.e. the punched character can be read directly on the component.

Application:

For punching into materials with a strength up to 1200 N/mm2.

Standard:

DIN 7353.

Note:

Other hand and machine punches of all types, such as punches with a company’s logo etc., are available on request.
The 9-piece set of numeric punches does not provide separate punches for the numbers 6 and 9. Both numbers are produced with the same punch. The desired number is depicted by appropriately turning/orienting the punch before punching.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart