• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Packaging tape, brown, Width×length (mm× m): 50X50

Article no.: 083646 50X50
Price per 1 Piece (INR 22.08 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Width×length (mm× m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 4713
Type of adhesive tape single-sided
Backing material Paper
Adhesive Natural rubber
Application Packing
Colour brown
Length 50 m
Width 50 mm
Type of product Adhesive tape

Identification & Classification

Article number 083646 50X50
EAN / GTIN 4042448591494
Manufacturer number 047130000000
Manufacturer/responsible person tesa SE, Hugo-Kirchberg-Straße 1, 22839 NORDERSTEDT, Germany, www.tesa.de

Description

Version:

tesa® 4713 is a packaging tape for closing packaging on the basis of a fine crepe paper backing. The paper – obtained from exemplary, FSC® certified forests and other controlled sources – together with the natural rubber-based bonding system stand out thanks to an excellent ability to stick to a wide variety of surfaces and a good initial bonding force.

Advantage:

  • High-performance and environmentally friendly packing tape for light cardboard boxes up to 10 kg.
  • Backing made from FSC-certified paper.
  • Can be disposed of together with the cardboard box.
  • For manual and automatic applications.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart