Oil can of steel, Capacity: 300ml

Article no.: 083539 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
21 pieces in stock 21 pieces available in 11-14 working days

Select article variation and quantity

Capacity (ml) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of pipe 155 mm
Surface treatment painted
Type of product oil can
Material of container steel
Capacity 300 ml

Identification & Classification

Article number 083539 300
EAN / GTIN 8429765164666
Manufacturer/responsible person Samoa GmbH, Industriestraße 18, 68519 Viernheim, Germany, www.samoa-gmbh.de

Description

Version:

Oil spray can with high-quality anthracite lacquered steel container and very robust and powerful brass pump mechanism. One rigid metal spray pipe and one flexible spray pipe, each 155 mm long; heat resistant and suitable for lubricating oils and diesel fuel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart